Motion
GR-VHM852-20-RD-250

GROVE GEAR
GR-VHM852-20-RD-250

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 5.2500 in Center Distance, Solid Output, Right Hand Output
Mi Item #12006090
MFR #GR-VHM852-20-RD-250
Price$10,474.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-VHM852-20-RD-250

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 5.2500 in Center Distance, Solid Output, Right Hand Output
Mi Item #12006090
MFR #GR-VHM852-20-RD-250

Mfr description
GRV52002065.00 REDUCER GR-VHM852-20-RD-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,474.00/each

Specifications

Dimensions

  • Center Distance
    5.2500 in
  • Ratio
    20:1

Details

  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)