Motion
NH8300670.20

GROVE GEAR
NH8300670.20

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #12006111
MFR #NH8300670.20
List Price$4,578.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8300670.20

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #12006111
MFR #NH8300670.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,578.43/each for your price

Overview

Mfr description
NH8300670.20 REDUCER NH-HMQ830-7.5-H2-18

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Series
    NH
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    NH-HMQ830-7.5-H2-180-20
  • Weight
    59 lbs, 26.76 kg
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought