Motion
S133014600

GROVE GEAR
S133014600

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56 Frame
MI ITEM #12006112
MFR #S133014600
List Price$3,692.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S133014600

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56 Frame
MI ITEM #12006112
MFR #S133014600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,692.69/each for your price

Overview

Mfr description
S133014600 REDUCER SS-TMQ813-7.5-L-56

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    SS-TMQ813-7.5-L-56
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought