Motion
S323068223

GROVE GEAR
S323068223

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006129
MFR #S323068223
List Price$12,166.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323068223

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006129
MFR #S323068223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,166.87/each for your price

Overview

Mfr description
S323068223 REDUCER SS-FHMQ832-60-HL-56-2

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-FHMQ832-60-HL-56-23
  • Weight
    87 lbs, 39.46 kg
  • Nominal Ratio
    60:1
  • Output Shaft
    Hollow Bore
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text