Motion
S323074530

GROVE GEAR
S323074530

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.8750 in Output Size, Hollow Output, 210 Frame
MI ITEM #12006130
MFR #S323074530
Your Price$10,236.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323074530

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.8750 in Output Size, Hollow Output, 210 Frame
MI ITEM #12006130
MFR #S323074530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,236.71/each(List $12,284.05)

Overview

Mfr description
S323074530 REDUCER SS-FHMQ832-5-HL-210-3

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    5:1
  • Max Input Horsepower
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.8750 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-FHMQ832-5-HL-210-30
  • Weight
    87 lbs, 39.46 kg
  • Horsepower
    5 hp
  • Nominal Ratio
    30:1
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought