Motion
TRTB311
Tapered Roller Thrust Bearing - 3.0000 in Bore, 6.3750 in OD, Case Hardened Bearing Steel Material
Mi Item #12006139
MFR #TRTB311
Price$14,277.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 3.0000 in Bore, 6.3750 in OD, Case Hardened Bearing Steel Material
Mi Item #12006139
MFR #TRTB311

Mfr description
TRTB311 TAPER ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,277.41/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Fillet Radius
    0.1300 in
  • Outside Diameter  
    6.3750 in
  • Weight
    8 lbs

Details

  • Bearing Material
    Case Hardened Bearing Steel
  • Cage Material
    Full Complement
  • Dynamic Load Capacity
    34200 lbf
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    34200 lbf
  • Static Load Capacity
    407000 lbf
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)