Motion
TRTB11500
Tapered Roller Thrust Bearing - 11.5000 in Bore, 26.0000 in OD, Case Hardened Bearing Steel Material
Mi Item #12006140
MFR #TRTB11500
Price$180,914.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 11.5000 in Bore, 26.0000 in OD, Case Hardened Bearing Steel Material
Mi Item #12006140
MFR #TRTB11500

Mfr description
TRTB11500 TAPER ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180,914.48/each

Specifications

Dimensions

  • Bore Diameter  
    11.5000 in
  • Fillet Radius
    0.0600 in
  • Outside Diameter  
    26.0000 in
  • Weight
    487 lbs

Details

  • Bearing Material
    Case Hardened Bearing Steel
  • Cage Material
    Full Complement
  • Dynamic Load Capacity
    2402000 lbf
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    2402000 lbf
  • Static Load Capacity
    9990000 lbf
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)