1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONE DRIVE GEARS DIVISION
B021120.WAEU1-- B
Single Reduction Unit with a 20 to 1 ratio and a 56C Motor Adapter Worm over unit with a 0.625 in bore hollow output shaft
MI ITEM #
12006922
MFR #
B021120.WAEU1-- B
Price
$1,072.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
CONE DRIVE GEARS DIVISION B021120.WAEU1-- B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONE DRIVE GEARS DIVISION
B021120.WAEU1-- B
Single Reduction Unit with a 20 to 1 ratio and a 56C Motor Adapter Worm over unit with a 0.625 in bore hollow output shaft
MI ITEM #
12006922
MFR #
B021120.WAEU1-- B
Mfr description
B021120.WAEU1-- B SERIES RIGHT ANGLE WOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,072
.00
/each
Add to Cart
Specifications
Dimensions
Length
19 in
Weight
9.38 lbs
Width
10 in
Details
Manufacturer Upc Number
759170257829
UPC_NO
759170257829
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items