Motion
NKX12T2

NTN
NKX12T2

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #12007640
MFR #NKX12T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX12T2

Needle Roller Bearing with Thrust Ball Bearing - Open Type
MI ITEM #12007640
MFR #NKX12T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKX12T2 NEEDLE BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    9200 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Cage Material
    Nylon
  • Manufacturer Upc Number
    4547359126037
  • Country of Origin
    JP
  • Weight
    0.093 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text