Motion
BS2-2207-RS

SKF
BS2-2207-RS

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore, Single Seal, CN
Mi Item #12008215
MFR #BS2-2207-RS
Price$584.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2207-RS

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 28 mm Width, Straight Bore, Single Seal, CN
Mi Item #12008215
MFR #BS2-2207-RS

Mfr description
BS2-2207-RS SPHERICAL ROLLER BEARING
  • Radial Spherical Roller Bearing two rows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    28 mm
  • Weight
    1.08 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal
  • Coating Material
    None
  • Description
    Radial Spherical Roller Bearing two rows
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    BS2
  • UPC_NO
    7316576833274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)