1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
24032 CCK30/C2W33
Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12008218
MFR #
24032 CCK30/C2W33
List Price
$4,743.31
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 24032 CCK30/C2W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
24032 CCK30/C2W33
Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12008218
MFR #
24032 CCK30/C2W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,743.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24032 CCK30/C2W33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:30
Bore Diameter
160 mm
Outside Diameter
240 mm
Overall Width
80 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought