Motion
1601RED

JUSTRITE
1601RED

Lab Pack Open Head Poly Drum, 30 Gal., Plastic Lever-Lock, Red
MI ITEM #12008376
MFR #1601RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1601RED

Lab Pack Open Head Poly Drum, 30 Gal., Plastic Lever-Lock, Red
MI ITEM #12008376
MFR #1601RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1601RED 1601RED 1601RED 30 GAL LAB PACK
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
  • UN Certified to HM-181
  • Operating Temerature Range (-40 F/-34 C to 140 F/54 C)
  • Drop Tested - Max Weight at 0 F/-17 C (48 Hours)
  • Approved for use with Packing Groups 1,2 and 3
  • UV Protection Package
  • UL 94HB Flammability rating
  • FDA 21 CFR 177.1520 Food Grade Quality
  • Stack Tested - 3 high at max weight (24 Hours)

Specifications

  • Type
    Lab Pack
  • Capacity
    30 gal (US)
  • Material
    High Density Polyethylene
  • Outside Diameter
    21.13" (54cm) Top, 16.63" (42.2cm) Bottom
  • Overall Height
    28.5 in
  • Lid Or Closure Type
    Plastic Lever-Lock
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Un Certification Number
    1H2/X100/S, 1H2/Y180/S
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought