Motion
1651BLK

JUSTRITE
1651BLK

Lab Pack Open Head Poly Drum, 40 Gal., Plastic Lever-Lock, Black
MI ITEM #12008383
MFR #1651BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1651BLK

Lab Pack Open Head Poly Drum, 40 Gal., Plastic Lever-Lock, Black
MI ITEM #12008383
MFR #1651BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1651BLK 1651BLK 1651BLK 40 GAL BLK TAP P
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
  • UN Certified to HM-181
  • Operating Temerature Range (-40 F/-34 C to 140 F/54 C)
  • Drop Tested - Max Weight at 0 F/-17 C (48 Hours)
  • Approved for use with Packing Groups 1,2 and 3
  • UV Protection Package
  • UL 94HB Flammability rating
  • FDA 21 CFR 177.1520 Food Grade Quality
  • Stack Tested - 3 high at max weight (24 Hours)

Specifications

  • Type
    Lab Pack
  • Capacity
    40 gal (US)
  • Material
    High Density Polyethylene
  • Outside Diameter
    23.75" (60.3 cm) Top, 19.13" (49.2 cm)
  • Overall Height
    31.13 in
  • Lid Or Closure Type
    Plastic Lever-Lock
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Un Certification Number
    1H2X60/S
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought