Motion
99-9-301-9

BOB DALE GLOVES
99-9-301-9

99-9-301-9
MI ITEM #12008715
MFR #99-9-301-9
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-9-301-9

99-9-301-9
MI ITEM #12008715
MFR #99-9-301-9

Mfr description
99-9-301-9 WINTER CUT RES, FULL DIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Latex
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344435747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)