Motion
7004-04-02-SS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #12008888
MFR #7004-04-02-SS
Price$89.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #12008888
MFR #7004-04-02-SS

Mfr description
7004-04-02-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.20/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in
  • Hex Body
    14.0
  • Overall Length
    33.5
  • Thread Depth
    4.37
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    7/16-20 UNF, G - 1/8-28
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    7/16-20 UNF, G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7004
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)