Motion
385489
HSS Material, 5 Flutes
Mi Item #12008934
MFR #385489
Price$138.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 5 Flutes
Mi Item #12008934
MFR #385489

Mfr description
385489, 3/4-14 NPT, 5FL TAPER PIPE TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.48/each

Specifications

Dimensions

  • Thread Length
    1.3750 in

Details

  • Chamfer
    Semi-Bottoming
  • Material
    HSS
  • Number Of Flutes
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)