Motion
6582-02

GOJO IND.
6582-02

6582-02
MI ITEM #12010107
MFR #6582-02
Price$63.08/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6582-02

6582-02
MI ITEM #12010107
MFR #6582-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.08/ca

Specifications

Dimensions

  • Case Height
    9.7500 in
  • Case Weight
    5.85 lbs
  • Case Width
    5.5000 in
  • Container Size
    1200 ml
  • Overall Depth
    7.7500 in
  • Overall Height
    7.3000 in
  • Overall Width
    3.4500 in
  • Weight
    5.85 lbs

Details

  • Dispensing Action
    CS6
  • Product Types
    Pcmx E2 Antimicrobial Foam

Overview

Mfr description
6582-02 HANDWASH FOAM ANTIMICROB 1200ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought