Motion
7753-02

GOJO IND.
7753-02

7753-02
Mi Item #12010123
MFR #7753-02
Price$72.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
7753-02

7753-02
Mi Item #12010123
MFR #7753-02

Mfr description
7753-02 HAND SANIT FOAM ADV 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.98/each

Specifications

Dimensions

  • Case Height
    9.3300 in
  • Case Weight
    5.52 lbs
  • Case Width
    5.8200 in
  • Container Size
    2000 ml
  • Overall Depth
    7.3200 in
  • Overall Height
    8.6500 in
  • Overall Width
    3.5200 in
  • Weight
    5.52 lbs

Details

  • Dispensing Action
    ES8
  • Product Types
    Hand Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)