Motion
8672-04

GOJO IND.
8672-04

8672-04
MI ITEM #12010134
MFR #8672-04
Price$67.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8672-04

8672-04
MI ITEM #12010134
MFR #8672-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.90/each

Specifications

Dimensions

  • Case Height
    11.0000 in
  • Case Weight
    18.44 lbs
  • Case Width
    8.1900 in
  • Container Size
    2000 ml
  • Overall Depth
    11.1900 in
  • Overall Height
    10.6200 in
  • Overall Width
    5.5800 in
  • Weight
    18.44 lbs

Details

  • Dispensing Action
    CX
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Product Types
    Foam Soap

Overview

Mfr description
8672-04 HANDWASH FOAM REDIFOAM 2000ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought