Motion
9217-02

GOJO IND.
9217-02

9217-02
Mi Item #12010137
MFR #9217-02
Price$140.09/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9217-02

9217-02
Mi Item #12010137
MFR #9217-02

Mfr description
9217-02 HAND SANIT WIPE NA REFILL 1700CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.09/ca

Specifications

Dimensions

  • Case Height
    11.4400 in
  • Case Weight
    16.3 lbs
  • Case Width
    8.2500 in
  • Overall Depth
    14.0600 in
  • Weight
    16.3 lbs

Details

  • Product Types
    Hand Sanitizing Wipe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)