1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
US625349002
Rechargeable Battery Basic Set - 12 V Nominal Voltage, 4 Ah
MI ITEM #
12011245
MFR #
US625349002
Price
$205.01
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
METABO CORP US625349002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
US625349002
Rechargeable Battery Basic Set - 12 V Nominal Voltage, 4 Ah
MI ITEM #
12011245
MFR #
US625349002
Mfr description
US625349002 18V BATTERY STARTER KIT 12V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$205
.01
/each
Add to Cart
Specifications
Details
Amp Hour
4 Ah
Battery Capacity
4 Ah
Battery Voltage
12 V
Nominal Voltage
12 V
Product Types
Battery Starter Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items