Motion
US616748000

METABO CORP
US616748000

Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 36 Grit, 12300 rpm
Mi Item #12011340
MFR #US616748000
Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
US616748000

Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 36 Grit, 12300 rpm
Mi Item #12011340
MFR #US616748000

Mfr description
US616748000 4 1/2" X 1/4" X 7/8" - A36M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.29/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Grinding, Aluminum
  • Form Type
    Type 27
  • Grade
    M
  • Grit Grade
    Medium
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    12300 rpm
  • Specification
    A36M
  • Wheel Hardness
    M
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)