1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
602366840
Cordless Reciprocating Saw - Yes, 3000 spm Maximum Speed, 0.6290 in Stroke Length
MI ITEM #
12011393
MFR #
602366840
Price
$229.07
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Reciprocating Saws
METABO CORP 602366840
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
602366840
Cordless Reciprocating Saw - Yes, 3000 spm Maximum Speed, 0.6290 in Stroke Length
MI ITEM #
12011393
MFR #
602366840
Mfr description
602366840 18V BRUSHLESS COMPACT RECIPROC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$229
.07
/each
Add to Cart
Specifications
Dimensions
Stroke
0.6290 in
Details
Battery Voltage
18 V
Blades Included
No
Charger Included
No
LED Light
Yes
Maximum Speed
3000 spm
Power Source
Cordless
Variable Speed
Yes
Voltage
18 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items