Overview
Mfr description
S1DC-05-007 URETHANE COATED WORK GLOVES
Specifications
- Glove SizeXS or Size 6
- SizeSmall
- Material TypeKnit Gloves - Coated
- ColorBlack
- Coating MaterialUrethane
- Manufacturer Catalog NumberS1DC-05-007
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ S1DC05 Gloves
- UPC_NO781513654101
- Group & ClassUrethane Coated Work Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data