Motion
S1DC-05-008

MECHANIX WEAR
S1DC-05-008

Work & General Purpose Glove - S or Size 7 Size, Urethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #12011528
MFR #S1DC-05-008
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S1DC-05-008

Work & General Purpose Glove - S or Size 7 Size, Urethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #12011528
MFR #S1DC-05-008

Mfr description
S1DC-05-008 URETHANE COATED WORK GLOVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    Medium

Details

  • Additional Details
    Silicone-Free, Touchscreen Compatible, Washable, DMF free, REACH Compliant, OEKO-TEX Standard 100 Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Maintenance and Repair, Automotive Work, Electrical Work, Carpentry and Woodwork, Shipping and Warehouse, Assembly, Manufacturing, Aerospace
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Urethane
  • Color
    Black
  • Country of Origin
    China
  • Cuff Style
    Compression
  • Cuff Type
    Knit Wrist
  • Description
    SpeedKnit™ S1DC05 Gloves
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • EN388
    3121 X
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Group & Class
    Urethane Coated Work Gloves
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Includes
    One Pair
  • Industry Use
    Maintenance, Automotive, Manufacturing, Assembly, Warehouse, Aerospace
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Knit
  • Manufacturer Catalog Number
    S1DC-05-008
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Speedknit
  • Protection Type
    Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    SpeedKnit
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    781513654118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)