Motion
S1DC-05-010

MECHANIX WEAR
S1DC-05-010

Urethane Coated Knit Glove - L or Size 9 Size, Urethane Coated
MI ITEM #12011530
MFR #S1DC-05-010
Your Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S1DC-05-010

Urethane Coated Knit Glove - L or Size 9 Size, Urethane Coated
MI ITEM #12011530
MFR #S1DC-05-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.73/each(List $6.95)

Overview

Mfr description
S1DC-05-010 URETHANE COATED WORK GLOVES

Specifications

  • Glove Size
    L or Size 9
  • Size
    X-Large
  • Material Type
    Knit Gloves - Coated
  • Color
    Black
  • Coating Material
    Urethane
  • Manufacturer Catalog Number
    S1DC-05-010
  • Harmonization Code
    6116.10.6500
  • Description
    SpeedKnit™ S1DC05 Gloves
  • UPC_NO
    781513654132
  • Type
    Glove
  • Group & Class
    Urethane Coated Work Gloves
  • Country of Origin
    China
  • Product Types
    Coated-Knit Work Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought