Overview
Mfr description
S1DC-05-011 URETHANE COATED WORK GLOVES
- Touchscreen capable, Silicone free, DMF free, Machine washable, Abrasion resistance
Specifications
- Glove SizeXL or Size 10
- SizeXX-Large
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorBlack
- Coating MaterialUrethane
- Manufacturer Catalog NumberS1DC-05-011
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ S1DC05 Gloves
- UPC_NO781513654149
- Group & ClassUrethane Coated Work Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data