Motion
S2CC-06-009

MECHANIX WEAR
S2CC-06-009

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level A9
Mi Item #12011534
MFR #S2CC-06-009
Price$34.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S2CC-06-009

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level A9
Mi Item #12011534
MFR #S2CC-06-009

Mfr description
S2CC-06-009 COATED CUT-RESISTANT GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.28/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Color
    Green
  • Country of Origin
    China
  • Description
    SpeedKnit™ S2CC06 Gloves
  • Group & Class
    Coated Cut-Resistant Gloves
  • Harmonization Code
    6116.10.6500
  • Manufacturer Catalog Number
    S2CC-06-009
  • Material
    Knit HPPE
  • UPC_NO
    781513654323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)