Overview
Mfr description
S2CC-06-010 COATED CUT-RESISTANT GLOVES
Specifications
- ColorGreen
- DescriptionSpeedKnit™ S2CC06 Gloves
- Group & ClassCoated Cut-Resistant Gloves
- UPC_NO781513654330
- Manufacturer Catalog NumberS2CC-06-010
- Harmonization Code6116.10.6500
- SizeX-Large
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data