Specifications
Dimensions
- SizeSmall
Details
- ColorBlue
- Country of OriginChina
- DescriptionSpeedKnit™ Shield C4 Gloves
- Group & ClassCoated Cut-Resistant Gloves
- Harmonization Code6116.10.6500
- Manufacturer Catalog NumberS2EC-03-007
- UPC_NO781513654255
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)