Motion
S2EC-03-010

MECHANIX WEAR
S2EC-03-010

Cut Resistant Glove - ANSI Cut Level A7
Mi Item #12011540
MFR #S2EC-03-010
Price$25.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S2EC-03-010

Cut Resistant Glove - ANSI Cut Level A7
Mi Item #12011540
MFR #S2EC-03-010

Mfr description
S2EC-03-010 COATED CUT-RESISTANT GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.61/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A7
  • Color
    Blue
  • Country of Origin
    China
  • Description
    SpeedKnit™ Shield C4 Gloves
  • Group & Class
    Coated Cut-Resistant Gloves
  • Harmonization Code
    6116.10.6500
  • Manufacturer Catalog Number
    S2EC-03-010
  • UPC_NO
    781513654286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)