Overview
Mfr description
S2EC-03-011 COATED CUT-RESISTANT GLOVES
Specifications
- ColorBlue
- DescriptionSpeedKnit™ Shield C4 Gloves
- Group & ClassCoated Cut-Resistant Gloves
- UPC_NO781513654293
- Manufacturer Catalog NumberS2EC-03-011
- Harmonization Code6116.10.6500
- SizeXX-Large
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data