Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Ansi Isea Abrasion Resistance Level4
- Ansi Isea Cut Resistance LevelA4
- ColorGreen
- Country of OriginChina
- DescriptionSpeedKnit™ S2EC06 Gloves
- Group & ClassCoated Cut-Resistant Gloves
- Harmonization Code6116.10.6500
- Manufacturer Catalog NumberS2EC-06-009
- UPC_NO781513654170
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)