Motion
S2EC-06-011

MECHANIX WEAR
S2EC-06-011

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A4
MI ITEM #12011546
MFR #S2EC-06-011
List Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S2EC-06-011

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A4
MI ITEM #12011546
MFR #S2EC-06-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.62/each for your price

Overview

Mfr description
S2EC-06-011 COATED CUT-RESISTANT GLOVES

Specifications

  • Glove Size
    XXL or Size 11
  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Light Blue
  • Ansi Isea Abrasion Resistance Level
    4
  • Description
    SpeedKnit™ S2EC06 Gloves
  • Group & Class
    Coated Cut-Resistant Gloves
  • UPC_NO
    781513654194
  • Manufacturer Catalog Number
    S2EC-06-011
  • Harmonization Code
    6116.10.6500
  • Size
    XX-Large
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought