Overview
Mfr description
S2EC-33-008 COATED CUT-RESISTANT GLOVES
Specifications
- Glove SizeM or Size 8
- Ansi Isea Cut Resistance LevelA5
- ColorLight Blue
- Ansi Isea Abrasion Resistance Level4
- DescriptionSpeedKnit™ S2EC33 Gloves
- Group & ClassCoated Cut-Resistant Gloves
- UPC_NO781513654217
- Manufacturer Catalog NumberS2EC-33-008
- Harmonization Code6116.10.6500
- SizeMedium
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data