Specifications
Dimensions
- Glove SizeS or Size 7
- SizeMedium
Details
- Coating MaterialNitrile
- ColorBlack
- Country of OriginChina
- DescriptionSpeedKnit™ Thermal S4DP05 Gloves
- Group & ClassNitrile Coated Winter Gloves
- Harmonization Code6116.10.6500
- Lining MaterialAcrylic
- Manufacturer Catalog NumberS4DP-05-008
- Material TypeKnit Gloves - Coated
- UPC_NO781513654064
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)