Overview
Mfr description
S4DP-05-009 NITRILE COATED WINTER GLOVES
- Machine washable and dryable
Specifications
- Glove SizeM or Size 8
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorBlack
- Coating MaterialNitrile
- Manufacturer Catalog NumberS4DP-05-009
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ Thermal S4DP05 Gloves
- UPC_NO781513654071
- Group & ClassNitrile Coated Winter Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data