Overview
Mfr description
S4DP-05-010 NITRILE COATED WINTER GLOVES
- Winter Insulated, Abrasion Resistance, Touchscreen Capable
Specifications
- Glove SizeL or Size 9
- SizeX-Large
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorBlack
- Coating MaterialNitrile
- Manufacturer Catalog NumberS4DP-05-010
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ Thermal S4DP05 Gloves
- UPC_NO781513654088
- Group & ClassNitrile Coated Winter Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data