Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeXX-Large
Details
- Coating MaterialNitrile
- ColorBlack
- Country of OriginChina
- DescriptionSpeedKnit™ Thermal S4DP05 Gloves
- Group & ClassNitrile Coated Winter Gloves
- Harmonization Code6116.10.6500
- Lining MaterialAcrylic
- Manufacturer Catalog NumberS4DP-05-011
- Material TypeKnit Gloves - Coated
- UPC_NO781513654095