Specifications
Dimensions
- SizeLarge
Details
- ColorBlack
- Country of OriginChina
- DescriptionSpeedKnit™ M-Pact® S5CP08 Gloves
- Group & ClassNitrile Coated Cut Resistant Impact Gloves
- Harmonization Code6116.10.6500
- Manufacturer Catalog NumberS5CP-08-009
- UPC_NO781513657911
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)