Overview
Mfr description
S5CP-08-011 NITRILE COATED CUT RESISTANT
Specifications
- ColorBlack
- DescriptionSpeedKnit™ M-Pact® S5CP08 Gloves
- Group & ClassNitrile Coated Cut Resistant Impact Gloves
- UPC_NO781513657935
- Manufacturer Catalog NumberS5CP-08-011
- Harmonization Code6116.10.6500
- SizeXX-Large
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data