Overview
Mfr description
S5DP-05-010 NITRILE COATED IMPACT WINTER
Specifications
- Glove SizeL or Size 9
- SizeX-Large
- Material TypeKnit Gloves - Coated
- Lining MaterialAcrylic
- ColorBlack
- Coating MaterialNitrile
- Manufacturer Catalog NumberS5DP-05-010
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ M-Pact® Thermal S5DP05 Gloves
- UPC_NO781513657973
- Group & ClassNitrile Coated Impact Winter Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data