Overview
Mfr description
S5DP-91-008 NITRILE COATED IMPACT GLOVES
Specifications
- Glove SizeS or Size 7
- SizeMedium
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorHi-Vis Yellow
- Coating MaterialNitrile
- Manufacturer Catalog NumberS5DP-91-008
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ M-Pact® Hi-Viz S5DP91 Gloves
- UPC_NO781513658055
- Group & ClassNitrile Coated Impact Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data