Motion
S5DP-91-009

MECHANIX WEAR
S5DP-91-009

S5DP-91-009
MI ITEM #12011569
MFR #S5DP-91-009
Price$30.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S5DP-91-009

S5DP-91-009
MI ITEM #12011569
MFR #S5DP-91-009

Mfr description
S5DP-91-009 NITRILE COATED IMPACT GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.91/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    Large

Details

  • Coating Material
    Nitrile
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    SpeedKnit™ M-Pact® Hi-Viz S5DP91 Gloves
  • Group & Class
    Nitrile Coated Impact Gloves
  • Harmonization Code
    6116.10.6500
  • Manufacturer Catalog Number
    S5DP-91-009
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    781513658062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)