Overview
Mfr description
S5EP-02-009 NITRILE COATED IMPACT GLOVES
Specifications
- SizeLarge
- ColorRed
- Manufacturer Catalog NumberS5EP-02-009
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ M-Pact® Chemical S5EP02 Gloves
- UPC_NO781513658017
- Group & ClassNitrile Coated Impact Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data