Overview
Mfr description
S5EP-02-011 NITRILE COATED IMPACT GLOVES
Specifications
- Glove SizeXL or Size 10
- SizeXX-Large
- ColorRed
- Coating MaterialPVC
- Manufacturer Catalog NumberS5EP-02-011
- Harmonization Code6116.10.6500
- DescriptionSpeedKnit™ M-Pact® Chemical S5EP02 Gloves
- UPC_NO781513658031
- Group & ClassNitrile Coated Impact Gloves
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data