Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Ansi Isea Abrasion Resistance Level4
- Ansi Isea Cut Resistance LevelA7
- Ansi Isea Puncture Resistance Level3
- ColorBlue
- Country of OriginChina
- DescriptionSpeedKnit™ M-Pact® S5EP03 Gloves
- Group & ClassNitrile Coated Cut Resistant Impact Gloves
- Harmonization Code6116.10.6500
- Manufacturer Catalog NumberS5EP-03-009
- UPC_NO781513658369
Overview
Mfr description
S5EP-03-009 NITRILE COATED CUT RESISTANT