Motion
S5EP-03-011

MECHANIX WEAR
S5EP-03-011

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A7
MI ITEM #12011581
MFR #S5EP-03-011
Your Price$42.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S5EP-03-011

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A7
MI ITEM #12011581
MFR #S5EP-03-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.86/each(List $53.58)

Overview

Mfr description
S5EP-03-011 NITRILE COATED CUT RESISTANT

Specifications

  • Glove Size
    XXL or Size 11
  • Ansi Isea Cut Resistance Level
    A7
  • Color
    Blue
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    SpeedKnit™ M-Pact® S5EP03 Gloves
  • Group & Class
    Nitrile Coated Cut Resistant Impact Gloves
  • UPC_NO
    781513658383
  • Manufacturer Catalog Number
    S5EP-03-011
  • Harmonization Code
    6116.10.6500
  • Size
    XX-Large
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought