Motion
S5EP-08-008

MECHANIX WEAR
S5EP-08-008

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A5
MI ITEM #12011583
MFR #S5EP-08-008
Your Price$32.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S5EP-08-008

Cut Resistant Glove - Size M or Size 8, ANSI Cut Level A5
MI ITEM #12011583
MFR #S5EP-08-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.36/each(List $40.45)

Overview

Mfr description
S5EP-08-008 NITRILE COATED CUT-RESISTANT

Specifications

  • Glove Size
    M or Size 8
  • Ansi Isea Cut Resistance Level
    A5
  • Color
    Black
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    SpeedKnit™ M-Pact® S5EP08 Gloves
  • Group & Class
    Nitrile Coated Cut-Resistant Impact Gloves
  • UPC_NO
    781513658109
  • Manufacturer Catalog Number
    S5EP-08-008
  • Harmonization Code
    6116.10.6500
  • Size
    Medium
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought