Overview
Mfr description
S5EP-08-011 NITRILE COATED CUT-RESISTANT
Specifications
- ColorBlack
- DescriptionSpeedKnit™ M-Pact® S5EP08 Gloves
- Group & ClassNitrile Coated Cut-Resistant Impact Gloves
- UPC_NO781513658130
- Manufacturer Catalog NumberS5EP-08-011
- Harmonization Code6116.10.6500
- SizeXX-Large
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data